Beli mesin press hidrolik 20 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Press Hidrolik Bench Typeatribut:
- Type: Press
- Dimensions (mm): 680x500x1070
- Capacity (t): 10
- Max. Material Height (mm): 340
- Max. Material Width (mm): 330
- Oil Tank Capacity (L): 1.5
- Piston Stroke (mm): 175
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO Mesin PressDeskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- KRISBOW Mesin Press Hidrolik Floor TypeDeskripsi:Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
- Kennedy Hydraulic Bench Press (Mesin Press)atribut:
- Overall Width (mm): 480
- Work Bed Adjustable Height (mm): 3 x 100
- Table Aperture (mm): 140
- Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
- Min/Max Height of Ram to Table (mm): 90 to 300
- Base Size (W x D) (mm): 545 x 305
- Ram Stroke (mm): 150
- Base Size (W x D): 545 x 305mm
- Min/Max Height of Ram to Table: 90 to 300mm
- Overall Height (mm): 895
- Part Number: KEN9855000K
- Product Number: HBP010
- Product Type: Bench Press
- Ram Stroke: 150mm
- Table Aperture: 140mm
- Weight Each: 47kg
- Weight Each (Kg): 47
- Work Bed Adjustable Height: 3 x 100mm
- Working Table Width (mm): 360
- American Tool Hydraulic Shop Pressatribut:
- Capacity: 20Ton
- NAGASAKI Hydraulic Pressatribut:
- Capacity (t): 15
- Total Height (mm): 1650
- Width (mm): 800
- Floor Area (mm²): 860x750
- Cylinder Bore (mm): 80
- Rod Stroke (mm): 100
- Adjustable Height of Table (mm): 580
- Adjustable Length of Ram (mm): 240
- Between - Center Distance of Aligning Machine (mm): 530
- Pressure (Kg/Cm²): 300
- Required Oil (L): Approx 1
- Screw Stroke (mm): 110
- V-Block (mm): 65x200
- Kenmaster Mesin Press Hidrolikatribut:
- Size: 50ton
- BAILEIGH INDUSTRIAL Hydraulic Pressatribut:
- UNSPSC: 27121502
- Application: Pressing
- Base Length (inch): 44
- Base Width (inch): 24
- Frame Type: H-Frame
- Material - Machining: Steel
- Pump: Yes
- Pump Type : Air
- JTC Manual Hydraulic Press (Mesin Press Hidrolik)atribut:
- Capacity: 15 Ton
- SUN RUN Hydraulic PressDeskripsi:SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)atribut:
- Vertical Daylight (mm): 178-1384
- Frame Press Dimensions C (mm): 1448
- Frame Press Dimensions D (mm): 302
- Frame Press Dimensions E (mm): 737.0
- Frame Press Dimensions F (mm): 1029
- Frame Press Dimensions G (mm): 102
- Frame Press Dimensions J (mm): 762
- Frame Press Dimensions K (mm): 133
- Frame Press Dimensions L (mm): 272.0
- Frame Press Dimensions M (mm): 673
- Frame Press Dimensions N (mm): 1930
- Capacity (t): 30
- Kenmaster Mesin Press Plastikatribut:
- Voltage: 230V/50Hz
- Kennedy Air/Hyd Floor Standing Workshop Press 30-Tonne 2018 VersionDeskripsi:Ideal for pressing, bending and extruding. The Hydraulic pump can be manually operated or by compressed air connecting the airline supplied to an air supply line or direct to a compressor providing at least 8 - 9.5bar at 4cfm. Hydraulic gauge is included. Ideal for industrial and automotive applications. 20 TonnesSturdy steel frame with end braces and wide feet for extra stability. Work bed height is adjustable in 8 increments of 120mm, allowing large work pieces to be worked on with maximum flexibility. Capacity: 20 tonnes.atribut:
- Base Size (WxD) (mm): 750x700
- Capacity (t): 30
- Min/Max Height of Ram to Table (mm): 140 to 980
- Ram Stroke (mm): 165
- Table Aperture (mm): 170
- Work Bed Adjustable Height (mm): 8x140
- Additional Features: Heavy Duty Steel Frame
- Overall Height (mm): 1835
- Overall Width (mm): 770
- Product Type: Bench Press
- Weight Each (Kg): 105
- Working Table Width (mm): 530
Daftar Harga mesin press hidrolik 20 ton Terbaru March 2026
| KRISBOW Mesin Press Hidrolik Bench Type | Rp5.699.900 |
| TEKIRO Socket Set (Kunci Sock Set) | Rp329.900 |
| TEKIRO Mesin Press | Rp4.799.900 |
| KRISBOW Mesin Press Hidrolik Floor Type | Rp6.599.900 |
| Melzer Hydraulic Shop Press | Rp3.999.900 |
| Wipro Hydraulic Press | Rp4.899.900 |
| Kennedy Hydraulic Bench Press (Mesin Press) | Rp23.999.900 |
| American Tool Hydraulic Shop Press | Rp7.599.900 |
| Masada Hydraulic Press (Mesin Press Hidrolik) | Rp34.999.900 |
| NAGASAKI Hydraulic Press | Rp38.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/puP101003930-3.jpg)




/81P102145289-4.jpg)

/P102037331-1.jpg)




/P101536330-1.jpg)


/gwP106744608-1.jpg)